missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ 9308 U-Sonic Ventilated Goggles - Wide Vision

Catalog Number 17287321
Click to view available options
Colore:
Black, Gray
Black, Lime Green
Gray, Pink
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Lightweight, full vision goggles with compact geometry for compatibility with various types of PPE. An innovative ventilation system ensures a good eye climate.

  • Lightweight, full-vision goggles provide relief instead of strain
  • Low contact pressure and homogeneous pressure distribution for long-lasting comfort
  • Compact geometry is compatible with various other type of PPE
  • Innovative ventilation system ensures good eye climate
  • Large, panoramic lens is interchangeable
  • Duo component technology provides a perfect fit

Supravision Excellence Coating

  • Inside: Anti-fog
  • Outside: Scratch-resistant and chemical-resistant
  • Easy to clean, and less susceptible to soiling

Supravision Plus Coating

  • Inside: Anti-fog and scratch-resistant
  • Outside: Anti-fog and scratch-resistant
  • Suitable for environments with frequent temperature and humidity fluctuations
Certificazione/Conformità EN 166:2001, EN 170:2002
Tipo di lente Panoramic
Colore Black, Lime Green
Lens Tint Clear
Modello 9308 U-Sonic
Dettagli sulla ventilazione Ventilated
Monouso Reusable
Lens Material Polycarbonate
UV Protection UV 400
Labeling W 166 34 B DIN 0196 CE - 2C-1,2 W 1 BKN CE
Mechanical Strength B (120 m/s)
Vedi altri risultati Mostra meno risultati
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'