missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ 9309 Pheos CX2 Sonic Safety Goggles

Catalog Number p-7221905
Click to view available options
Lens Tint:
Clear
Gray
Light Brown (CBR65)
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Functional, wide-vision goggles with supravision coating technology to provide a clear field of vision even in extreme climates.

  • Compact, wide vision goggles with supravision extreme coating
  • An i-gonomics product that combines comfort with an ergonomic design
  • Soft forehead and nose piece moulded directly onto the lens
  • Light textile headband for a secure and comfortable fit
  • Lightweight construction weighs only 34 grams
  • Can easily be combined with other forms of PPE
  • Designation: 3 (liquids), 4 (coarse dust), and T (extreme temperatures)

Supravision Extreme Coating

  • Interior: Anti-fog
  • Exterior: Scratch-resistant
  • Ideal for working areas with long-term exposure to condensation, and high levels of dirt
Certificazione/Conformità EN 166:2001, EN 170:2002
Tipo di lente Supravision Extreme
Lens Tint Clear
Colore telaio Black, White
Modello 9309 Pheos C x 2 Sonic
Peso (sistema metrico) 34 g
Monouso Reusable
Lens Material Polycarbonate
UV Protection UV 400
Labeling W 166 3 4 BT CE - 2 C-1,2 W 1 BT KN CE
Mechanical Strength B (120 m/s)
Vedi altri risultati Mostra meno risultati
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'