Learn More
Thermo Scientific™ Accucore™ aQ C18 Reversed Phase HPLC Column, 2.6 μm, 3 mm x 30 mm
Column Format: Analytical Column; Carbon Load: 9%; Pore Size: 80 Å; Column Phase: Reversed Phase
Marca: Thermo Scientific™ 17326-033030
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
Separate polar compounds with improved speed and resolution using Thermo Scientific™ Accucore™ aQ C18 Polar Endcapped LC columns. Rugged 2.6μm solid-core particles enable fast, high-efficiency separations at low backpressures. The polar endcapped C18 stationary phase provides optimal retention of polar analytes and is fully compatible with 100% aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Alternative Selectivity- Polar endcapped C18 stationary phase provides optimum retention of polar analytes
- Accucore aQ Columns are compatible with highly aqueous mobile phases.
- Polar encapping allows use in 100% aqueous mobile phases without loss of performance or stability.
- 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
- Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
- Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
- Compatible with conventional HPLC instrumentation and UHPLC platforms
- Advanced bonding technology
- Automated packing process
Specifica
Analytical Column | |
0.8 mL/min | |
30 mm | |
Spherical Solid Core | |
2 to 9 | |
130 m²/g | |
L1 | |
Solid Core Particles | |
Reversed Phase | |
Reversed Phase |
3 mm | |
HPLC | |
8700 psi (600 bar) | |
2.6 μm | |
80 Å | |
70°C | |
aQ C18 | |
9% | |
Yes |