missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acenaphthenequinone, 95%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
Acenaphthenequinone is used in the preparation of acetylcholinesterase inhibitory agents. It is also used in the preparation of turn-on sensors for cysteine/homocysteine and its application in bioimaging. Further, it is used as an intermediate in manufacturing of dyes and pharmaceuticals. In addition to this, it is used in chemical research as a drug and therapeutic agent.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Acenaphthenequinone is used in the preparation of acetylcholinesterase inhibitory agents. It is also used in the preparation of turn-on sensors for cysteine/homocysteine and its application in bioimaging. Further, it is used as an intermediate in manufacturing of dyes and pharmaceuticals. In addition to this, it is used in chemical research as a drug and therapeutic agent.
Solubility
Soluble in chloroform and alcohol. Insoluble in water.
Notes
Incompatible with strong oxidizing agents.
Acenaphthenequinone is used in the preparation of acetylcholinesterase inhibitory agents. It is also used in the preparation of turn-on sensors for cysteine/homocysteine and its application in bioimaging. Further, it is used as an intermediate in manufacturing of dyes and pharmaceuticals. In addition to this, it is used in chemical research as a drug and therapeutic agent.
Solubility
Soluble in chloroform and alcohol. Insoluble in water.
Notes
Incompatible with strong oxidizing agents.
Specifica
Materiale o nome chimico | Acenaphthenequinone |
Punto di fusione | 253°C to 262°C |
Quantità | 100 g |
Beilstein | 879172 |
Informazioni di solubilità | Soluble in chloroform and alcohol. Insoluble in water. |
Peso formulazione | 182.18 |
Percent Purity | 95% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'