missing translation for 'onlineSavingsMsg'
Learn More

CPC Colder Products Company™ Connettore di accoppiamento a gomito acetale Delrin

Manufactured from Acetal. CPC Colder Products Company™ APC Series Non-Valved Elbow Coupling Insert is made from acetal and has a smooth contoured design to deliver excellent flow in a compact size. The APC Series has been expanded to include couplings with valves and thumb latch shrouds.

Marca:  CPC Colder Products Company™ 21006

Dettagli aggiuntivi : Peso : 0.80000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11958397

Quantità Prezzo
1 34.30€ / Pezzo
10 30.68€ / Pezzo
Spedizione stimata: 10-08-2021

Aggiungi al carrello

Allerta:

WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions


Descrizione

Descrizione

  • Material: Acetal
  • Range: -40°F to 180°F (-40°C to 82°C)
  • Pressure Range: Vacuum to 120 psi, 8.3 bar
  • Valve Option: Non-valved
Specifica

Specifica

80°C
Resina acetalica Delrin
9.5 mm
9.6mm I.D.
8 bar a 25 °C
9.6 mm
3/8 in.
Connettore di accoppiamento a gomito
−40°C
Videos
SDS
Documenti
Certificati