missing translation for 'onlineSavingsMsg'
Learn More

CPC Colder Products Company™ LC Series Hose Barb Non-Valved Panel Mount Coupling Inserts

Manufactured from brass. CPC Colder Products Company™ LC Series Hose Barb Non-Valved Panel Mount Coupling Inserts are built tough and manufactured from chrome-plated brass.

Marca:  CPC Colder Products Company™ 42004

Dettagli aggiuntivi : Peso : 0.80000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11928397

Quantità Prezzo
1 42.95€ / Pezzo
10 38.42€ / Pezzo
Spedizione stimata
04-05-2021
Aggiungi al carrello

Allerta:

WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions.


Descrizione

Descrizione

  • Material: Brass
  • Range: -40°F to 180°F (-40°C to 82°C)
  • Pressure Range: Vacuum to 250 psi, 17.3 bar
  • Mounting: Panel Mount
  • Valve Option: Non-valved
Specifica

Specifica

80°C
Fits Tubing: 6.4mm I.D.
Brass
6.4mm I.D
250psi, 17.3 bar
Autoclavable
Panel Mount Coupling Connector
-40°C
Videos
SDS
Documenti