missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Glove Box Holder
Clean line storage solutions perfect for laboratory organization. Fisherbrand Acrylic Single Glove Box Holder is made of clear durable acrylic.
Marca: Fisherbrand™
Dettagli aggiuntivi : Peso : 1.20200kg
Descrizione
- Heat-bent thick walls simplify construction and limit accidental breakage
- Triple and quad holders have a unique design that allows glove boxes to be loaded from either the top or side
- Can be mounted vertically or horizontally
- Fits standard glove boxes accommodating depths up to 3.75 in.
- Holders offer versatility while providing space-saving storage
- All mounting accessories included
Specifica
Clear | |
1 | |
2 glove boxes | |
Glove box holder | |
28.0cm | |
26.28cm | |
10.38cm |
Mounting accessories | |
Holding glove boxes | |
Wall | |
11.06 in. | |
10.35 in. | |
4.09 in. | |
Acrylic |