missing translation for 'onlineSavingsMsg'
Learn More
Learn More
alpha,alpha-Dimethylphenylacetic acid, Thermo Scientific Chemicals
Click to view available options
Quantità:
2 g
10 g
Descrizione
α,α-Dimethylphenylacetic acid is used in the synthesis of active pharmaceutical ingredient, fexofenadine hydrochloride, which is used as antihistamine. Further, it acts as pharmaceutical intermediates and as chemical intermediates in synthetic chemistry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | alpha,alpha-Dimethylphenylacetic acid |
Punto di fusione | 80°C to 82°C |
Punti di ebollizione | 146.5°C |
Quantità | 2 g |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 164.21 |
Forma fisica | Crystalline |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'