missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ ALPHATEC 79-700 Nitrile Chemical Gloves

Codice prodotto. 17852588
Cambia vista
Click to view available options
Size:
7
8
9
10
11
Dimensione della confezione:
12 paia
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Size unitSize
17852588 9 12 paia
17862588 7 12 paia
17892588 8 12 paia
17872588 10 12 paia
17842588 11 12 paia
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Codice prodotto. 17852588 Fornitore Ansell™ N. del fornitore 79700090BP

Please to purchase this item. Need a web account? Register with us today!

Edge

ALPHATEC 79-700 Lightweight, comfortable chemical gloves, with advanced inner absorption capabilities and EN374 Type B chemical protection ensured

  • Enhanced absorption: AlphaTec™ 79-700 PPE gloves’ AQUADR™ Moisture Management Technology allows them to absorb up to 10x more than gloves with mere cotton flocking, for hands that stay drier for longer
  • Specialized protection: Their robust nitrile composition provides light protection against chemicals, acids, grease and liquids, with EN 374 Type B chemical resistance
  • Augmented dexterity: These AlphaTec™ gloves also have a lightweight design, granting them greater dexterity and flexibility
  • Food handling compliance: They possess European certification for food handling, making them ideal for food processing applications
  • Elevated comfort: Their absorption capabilities and lightweight design also grant these industrial gloves all-round comfort
TRUSTED_SUSTAINABILITY

Specifica

Certifications/Compliance (Europe) CE Number|EN 374:2003|EN ISO 374-1:2016|EN 388:2003|EN 388:2016|EN 388:2016 +A1:2018|EN 420:2003 + A1:2009|EN 421:2010|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-5:2016|EN 421:2010|Food Type: Rubber|Category III|REACH Compliant
Applicazioni Industrial
Colore Blue
Finger Thickness (English) 0.22 in.
Finger Thickness (Metric) 8.7 mm
Latex Free
Materiale Nitrile
Palm Thickness (English) 0.22 in.
Palm Thickness (Metric) 8.7 mm
Product Type Chemical-resistant Gloves
Size 9
Spessore (sistema imperiale) 0.22 in.
Spessore (sistema metrico) 8.7 mm
EN388 Standard 1001A
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Stile polso guanto Straight
Lunghezza (sistema imperiale) 12.2 in.
Lunghezza (sistema metrico) 310 mm
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.