missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aluminum oxide, for Decolorization, Thermo Scientific™
Click to view available options
Quantità:
250 g
1 kg
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifica
Punti di ebollizione | 2980°C |
Materiale o nome chimico | Aluminum oxide |
Punto di fusione | 2045°C |
Colore | White |
Forma fisica | Powder |
Quantità | 1 kg |
Formula lineare | Al2O3 |
Indice di Merck | 14,356 |
Informazioni di solubilità | Insoluble in water. |
IUPAC Name | dialuminum;oxygen(2-) |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'