Learn More
Ammonium nitrate, ACS, 95% min, Thermo Scientific Chemicals
Descrizione
It is used in agriculture as a high-nitrogen fertilizer. It is one of the main components of ammonium nitrate/fuel oil (ANFO). ANFO is used in coal mining, quarrying, metal mining, hair dyes, colorings, freeaing mixtures, and civil construction. It is also used as an oxidizer in solid rocket propellants.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Tekniske data
| Punti di ebollizione | 210°C (decomposition) |
| Materiale o nome chimico | Ammonium nitrate |
| Punto di fusione | 170°C |
| Nota nome | For analysis ACS |
| Forma fisica | Granules |
| Quantità | 500 g |
| Intervallo percentuale saggio | 95% min |
| Densità | 1.72°C |
| Informazioni di solubilità | Highly soluble in water; soluble in alcohol and liquid ammonia. |
| Peso formulazione | 80.04 |
| Vis mere |
RUO – Research Use Only
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.