missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Angiogenin (108-123)
Click to view available options
Quantità:
5 mg
10 mg
Dimensione della confezione:
10mg
5mg
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifica
Specifica
| Metodo di purificazione | HPLC |
| Content And Storage | -30°C to -10°C |
| Formato | Solid |
| Peso molecolare | 1878.09 |
| Product Type | Angiogenin (108-123) |
| Quantità | 5 mg |
| Status giuridico | RUO - research use only |
| Sequenza | Glu-Asn-Gly-Leu-Pro-Val-His-Leu-Asp-Gln-Ser-Ile-Phe-Arg-Arg-Pro |
For Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction