missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientific AREC 10 Advance Ceramic Hot Plate Stirrer

Codice prodotto. 30560070 Sfoglia Tutto Velp Prodotti
Click to view available options
Include:
Hot Plate Only
Pt100 Probe
Pt100 Probe, Rod, Clamp
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 30560070

Marca: Velp Scientific SC20500692

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

AREC 10 Advance Ceramic Hot Plate Stirrer is a 10 x 10 ceramic hotplate stirrer combining powerful performance, advanced safety features, several connectivity options, and enhanced user experience, ensuring precision, efficiency, and uncompromising safety in every experiment.

  • Advanced 10 x 10 ceramic hotplate stirrer designed for high-volume, high-precision experiments
  • Large working surface ideal for demanding laboratory applications
  • Capacitive touch buttons and tempered glass panel for intuitive control and high visibility
  • Thermoregulation up to 350°C with ±1.0°C accuracy using Pt100/Pt1000 probes
  • Ramp programming for custom thermal profiles and reproducible results
  • Chemical-resistant ceramic plate ensures uniform heating up to 550°C
  • Brushless motor with strong magnetic coupling supports stirring volumes up to 25 L (H2O)
  • Wide stirring speed range (30 to 1700 rpm) for gentle to vigorous mixing
  • SpeedServo™ maintains constant speed regardless of viscosity changes
  • Real-time viscosity variation indicator for accurate reaction monitoring
  • Multiple stirring modes: auto-reverse, intermittent, and adjustable speed limits
  • Velp Ermes cloud platform enables remote monitoring and control from any device
  • USB data export for seamless experiment tracking and workflow optimization
  • Comprehensive safety features: safety lock, probe alarm, overheating protection
  • Adjustable max temperature limit and visible hot surface warning above 50°C
  • Countdown and count-up timers for enhanced process management
  • Durable design backed by a 3-year warranty with online registration

Specifica

Materiale piastra superiore Ceramic
Tensione 230 V
Include Pt100 Probe, Rod, Clamp
Specifiche di sicurezza Lock Button
Funzioni di agitazione Autoreverse (5 sec. to 99 hr. 59 min.), Intermittent Mode (5 sec. to 99 hr. 59 min.), Settable Rotation Direction (Clockwise and Counterclockwise)
Materiale corpo Aluminum
Tipo di unità di controllo Digital
Modello AREC 10 Advance
Caratteristiche suola Timer (1 sec. 99 hr. 59 min.), viscosity trend measurement, ramps up to 9 temperatures and up to 9 speeds
Lunghezza (sistema imperiale) 16.5 in.
Size 260 x 260 mm
Altezza (sistema metrico) 100 mm
Temperatura (sistema metrico) 0°C to 550°C (1°C steps)
Temperatura ambiente 50°C to 40°C
Altezza (sistema imperiale) 3.94 in.
Frequenza 50/60 Hz
Larghezza (sistema metrico) 280 mm
Amperaggio 6.7 A
Lunghezza (sistema metrico) 420 mm
Larghezza (sistema imperiale) 11 in.
Wattage 1530 W
Peso (sistema imperiale) 12.4 lb.
Peso (sistema metrico) 5.6 kg
Tipo Magnetic Stirring Hotplate
Forma Square
Carico campione max 30 kg
Tipo di spina EU/UK
N. di posizioni 1
Dimensioni contenitore max 25 L
Stirring Range 30 to 1700 rpm
Warranty 3 Years
Dimensioni (L x P x A) 420 x 280 x 100 mm
Certificazione/Conformità CE Declaration of Conformity, UK Declaration of Conformity, BC Certificate, cNEMKOus Certificate
Display Digital
Colore Gray
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato