missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Athletic All-Round Assembly Gloves
Click to view available options
Size:
6
7
8
9
10
Descrizione
- Slim-fit provides tactile feedback when assembling smaller workpieces
- NBR foam coating is abrasion resistant and enhances grip in dry or slightly damp environments
- Dirt-resistant shell is ideal for mechanical tasks
- Certified by OEKO-TEX™ Standard 100
Specifica
Certificazione/Conformità | OEKO-TEX™ Standard 100 |
Applicazioni | Industrial |
Coating Material | NBR Foam |
Colore | Gray, Black |
Materiale | Elastane, Polyamide |
Size | 6 |
EN388 Standard | 4122X |
Da utilizzare con (applicazione) | Assembly, Packaging, Precision Work, and Transportation |
Sesso | Unisex |
Stile polso guanto | Knit |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'