missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Biomek™ FX/NX Aerosol Barrier Filtered Robotic Tips
Marca: Axygen FXF-20-L-R-S
Dettagli aggiuntivi : Peso : 9.43000kg
Descrizione
- Non-spill design
- Gray with dark gray overmold
- Disconnect under pressure with no spills
- Color coding
- Instant visual differentiation of media lines
- Glass-filled polypropylene
- Durable and compatible with many chemicals
- Pressure: Vacuum to 120psi (8.3 bar)
- Valve spring: Stainless steel material (Grade 316)
- Main components and valves: Glass-filled polypropylene
- Thumb latch: Glass-filled polypropylene
- Lubricants: Krytox™ PFPE (inert)
- Tubing Size: 3.2 to 9.5mm (0.125 to 0.375 in.)
Specifica
20 μL | |
Sterile | |
Gray | |
Round | |
DNase, RNase, and Pyrogen free | |
Beckman Coulter™ Biomek™ FX, Beckman Coulter™ Biomek™ NX, Beckman Coulter™ Biomek™ 3000, Beckman Coulter™ Multimek™ AP96, Beckman Coulter™ Multimek™ SPAN-8, Beckman Coulter™ Multimek™ MP20, Beckman Coulter™ Multimek™ MP200 | |
Automation, Maxymum Recovery |
Filtered | |
Clear | |
Autoclavable | |
PP (Polypropylene) | |
Beckman Coulter™ Biomek™ FX, Beckman Coulter™ Biomek™ NX, Beckman Coulter™ Biomek™ 3000, Beckman Coulter™ Multimek™ AP96, Beckman Coulter™ Multimek™ SPAN-8, Beckman Coulter™ Multimek™ MP20, Beckman Coulter™ Multimek™ MP200 | |
Rack |