missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Glassco Laboratory Equipments Beaker Low Form
Descrizione
- Complies with DIN/ISO 3819 Standards
- Highly resistant to chemicals and thermal shock
- Large labelling field for easty marking
- Uniform wall thickness and high mechanical strength
- White printing
- 3.3 Boro Glass
Specifica
Specifica
| Capacità (sistema metrico) | 3 L |
| Materiale | Borosilicate Glass (3.3) |
| Tipo | Beaker |
| Sterilità | Non-sterile |
| Autoclavabile | Autoclavable |
| Monouso | Reusable |
| Graduated | Yes |
| Scale | White Graduated Scale |
| Stile | Low Form |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?