missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benzyltrimethylammonium chloride, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
2500 g
Descrizione
Benzyltrimethylammonium chloride are Ccommercially important catalyst. Used in antistatic agent, detergent Sanitisers, softner for textiles and paper products, phase transfer catalyst.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Benzyltrimethylammonium chloride are Ccommercially important catalyst. Used in antistatic agent, detergent Sanitisers, softner for textiles and paper products, phase transfer catalyst.
Solubility
Soluble in water, ethanol, and butanol and slightly soluble in butyl phthalate
Notes
Hygroscopic. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents, water, moisture.
Benzyltrimethylammonium chloride are Ccommercially important catalyst. Used in antistatic agent, detergent Sanitisers, softner for textiles and paper products, phase transfer catalyst.
Solubility
Soluble in water, ethanol, and butanol and slightly soluble in butyl phthalate
Notes
Hygroscopic. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents, water, moisture.
Specifica
Materiale o nome chimico | Benzyltrimethylammonium chloride |
Punto di fusione | ∼238°C (decomposition) |
pH | 6 to 8 |
Odore | Odorless |
Indice di rifrazione | 1.444 |
Quantità | 100 g |
Beilstein | 3917255 |
Sensibilità | Hygroscopic |
Informazioni di solubilità | Soluble in water,ethanol,and butanol and slightly soluble in butyl phthalate |
Peso formulazione | 185.7 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'