missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Bermuda Trousers 7426-Graphit
Click to view available options
Size:
42
46
48
50
52
54
56
58
60
62
64
66
Descrizione
- Material: 65% polyester, 40% cotton ca. 245 g/m², twill weave
- This is an optimized trousers on physiological points of view
- Contrasting colored inserts, permanent well-being and ease of movement.
- Waistband with elastic for an optimal fit, many different pockets do offer enough storage space, sporty alignment of style, suitable for industrial laundering
- Oeko-Tex Standard 100
- Sizes: 42 - 66
- Care instructions: 60°C washable, chlorinate impossible, ironing: I points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Specifica
Size | 66 |
Sesso | Men's |
Colore | Gray |
Tipo di chiusura | Buttons; Zipper |
Monouso | No |
Spessore | appro x 0.245 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'