missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Bermuda Trousers 7426-Midnight Navy
Click to view available options
Size:
44
54
56
58
60
62
64
66
Descrizione
- Material: 60% cotton, 40% polyester ca. 310 g/m², twill weave
- This is an optimized trousers on physiological points of view with anatomically placed stretch inserts and contrasting colored inserts cater for permanent well-being and ease of movement.
- Width-adjustable elastic for an optimal fit, many different pockets do offer enough storage space - stretch inserts in the knee area for more ease of movement
- Sporty alignment of style, suitable for industrial laundering
- Öko-Tex Standard 100
- Sizes: 42 - 64, 90 - 110
- Care instructions: 95°C washable, chlorinate impossible, ironing: II points, dry cleaning: P, tumble dryer: I point, suitable for industrial laundering
Specifica
Size | 62 |
Sesso | Men's |
Colore | Blue |
Tipo di chiusura | Buttons; Zipper |
Monouso | No |
Spessore | appro x 0.245 g/m² |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'