missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ Phenyl HPLC Columns, 3μm Particle Size

Thermo ScientificTM BetaSilTM Phenyl HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

Marca:  Thermo Scientific™ 70603-152130

Dettagli aggiuntivi : Peso : 0.10000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 10231235

  • 713.00€ / Pezzo


Spedizione stimata
12-04-2021
Aggiungi al carrello

Descrizione

Descrizione

Thermo ScientificTM BetaSilTM Phenyl HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • Thermo Scientific chemistry on 100Å silica

Ordering Information:

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifica

Specifica

Reversed Phase
Silica
Reversed Phase
LC/MS
3 μm
100 Å
Phenyl (Ph)
Yes
11%
2.1 mm
150 mm
2 to 9
L11
Beta
Videos
SDS
Documenti