missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean Jade™ Sterile Nitrile Gloves

Hypoallergenic and offer excellent antistatic properties. Nitritex™ BioClean Jade™ Sterile Nitrile Gloves are ambidextrous, accelerator-free, powder-free gloves that have a beaded cuff and a textured surface for enhanced grip.

Marca:  Nitritex™ BJAS-9090

Dettagli aggiuntivi : Peso : 5.80000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15258178

  • 318.00€ / 200 paia


Spedizione stimata
13-07-2020
Aggiungi al carrello

Descrizione

Descrizione

  • Resistant to a wide range of chemicals
  • Textured for better grip
  • Double-donnable
  • Accelerator-free
  • Hypoallergenic
  • Powder-free and latex-free
  • Excellent antistatic properties
  • Beaded cuff
  • Non-particulating EasyTear™ packaging
Specifica

Specifica

Yes
Beaded
EU GMP Grade A
Nitrile
1.5 AQL
One pair per inner PE wallet; one wallet per sealed EasyTear PE pouch; 10 pouches per sealed outer PE bag; 20 outer bags per lined carton (200 pairs
Cleanroom gloves
Green
300 mm
Textured
Ambidextrous
Yes
One pair per inner PE wallet; one wallet per sealed EasyTear PE pouch; 10 pouches per sealed outer PE bag; 20 outer bags per lined carton (200 pairs
9
115 mm
Powder-free
Sterile
ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
Videos
Documenti