missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bis(4-methoxyphenyl) carbonate, 97%, Thermo Scientific™
Click to view available options
Quantità:
10 g
50 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifica
Materiale o nome chimico | Bis(4-methoxyphenyl) carbonate |
Punto di fusione | 86°C to 88°C |
Quantità | 10 g |
Peso formulazione | 274.28 |
Percent Purity | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'