missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black Busingess Casual 95102 Low Shoe - Width 11
Uvex business Casual safety shoes for comfortable protection in almost every situation; protection classes S1 and S1 P
Marca: Uvex 9510244
Dettagli aggiuntivi : Peso : 1.17000kg
Descrizione
Uvex business Casual 9510.2 S1 P SRC
- Sporty safety shoe
- Lightweight and flexible
- Made with new developed last technology for extended wearing comfort
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable leather upper
- Distance mesh lining provides optimum breathability
- Removable comfort insole, antistatic with moisture control system and additional shock absorption in heel and front of foot
- Soft padded collar and tongue
- Steel toe cap and midsole
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Certified with Uvex medicare for individual orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 9510.2
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 38 to 48
Specifica
Black | |
44 | |
Steel | |
EN ISO 20345:2011 | |
Standard width | |
Yes | |
S1 |
Leather | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex Business Casual | |
No | |
SRC |