missing translation for 'onlineSavingsMsg'
Learn More

Uvex Black/Orange Rubber/PU 65231 Boot - Width 10

Optimal shock absorption, ergonomic fit, low weight and excellent climate characteristics ensure max performance at work and redefine limits for safety shoes; range in protection classes S3, S2 and S1 P

Marca:  Uvex 6523142

Dettagli aggiuntivi : Peso : 1.28900kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17281201

  • 172.00€ / 1 paio
Spedizione stimata: 27-03-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Uvex 2 VIBRAM Lace-Up Boot 6523.1 S3 HI HRO SRC

  • Sporty, multifunctional safety boots
  • Extremely light and flexible
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
  • Metal-free, penetration-resistance insole in accordance with latest standard, which does not impact shoe flexibility
  • Made with new high-performance technology for exceptional wearer comfort
  • Uvex Climazone technology for optimum comfort
  • Breathable, water-resistant leather upper material
  • Distance mesh lining provides optimum breathability
  • Reflecting elements for more safety
  • Virtually seam-free construction to eliminate pressure points
  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
  • Soft, padded collar and tongue, dust tongue
  • Injection-molded polyurethane scuffcap to protect upper leather on toe cap and significantly extend resistance time
  • Meets ESD requirements: resistance to ground Kleiner of 35 megohms
  • Lightweight two-layer insole with excellent shock absorption characteristics and outstanding slip resistance
  • Multilayer sole system comprising PU midsole and highly slip resistant rubber outersole from VIBRAM
  • Optimized ankle protection to ensure safety when working on ladders
  • Rugged, self-cleaning sole ridges ensure max grip for demanding applications on uneven or dirty floors (SRC labeling)
  • Withstands brief exposure to heat approx. 300°C
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6523.1
  • Standard EN ISO 20345:2011 S3 HI HRO SRC
  • Sizes: 35 to 52
Specifica

Specifica

Black, Orange
42
Composite
EN ISO 20345:2011
Narrow width
Yes
S3
Leather
Dual-density polyurethane rubber (PU/RU)
No
Unisex
Uvex 2
No
SRC
Raccomandazioni

Raccomandazioni

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali