missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Silver Safety 69898 Motion Style Low Shoe - Width 11
Uvex Motion Style safety shoes are lightweight with optimizes wearer comfort using Climazone climate management
Marca: Uvex 6989849
Dettagli aggiuntivi : Peso : 1.84600kg
Descrizione
Uvex Motion Style Shoe 6989 S1 SRC
- Ultra light, fashionable shoe
- Breathable, high-tech microvelour
- Perforated shoe design for good ventilation
- Ultra breathable distance mesh lining
- Made from synthetic textiles, suitable for people allergic to chrome
- Uvex Climazone technology for improved comfort
- Elastic laces for quick, individual adjustment
- Steel toecap and stabilizing Uvex anti-twist heel cap for greater stability and protection from ankle twisting
- Soft padded collar and tongue
- Ultra comfortable removable insole, antistatic with moisture control
- Uvex 3D Hydroflex™ foam insole for exceptional shock absorption in heel and under front of foot
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- PUR outsole
- Article No. 6989.8
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 36 to 50
Specifica
Black, Silver | |
49 | |
Steel | |
EN ISO 20345:2011 | |
Standard width | |
Yes | |
S1 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex Motion Classic | |
No | |
SRC |