missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP61 M611 Durable Freezerbondz™ Polyester Labels
Designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Marca: Brady™ 150870
Dettagli aggiuntivi : Peso : 0.07700kg
Descrizione
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Good print smudge resistance
- Good solvent resistance
- High/low-temperature performance range of -320 to 212° F (-196 to 100° C)
Specifica
Country of Origin: Mexico | |
White | |
Thermal Transfer | |
BMP™61 Labeling System, BradyPrinter™ M611 | |
1 x 0.5 in. (W x H) | |
1 in. | |
0.375 in. |
Acrylic | |
Polyester | |
Laboratory ID - Bottle, Tube & Vial; Laboratory ID - Centrifuge Tube; Laboratory ID - Slide Label | |
250/Pk. | |
0.0032 in. | |
0.5 in. |