missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gerresheimer™ Box 8 Standard Tubes Standards
Descrizione
Set includes:
- Stearinsäure 69,7 °C
- Benzil 94,8 °C
- Acetanilid 113,9 °C
- Benzoin 134,8 °C
- Adipinsäure 150,6 °C
- Benzanilid 161,6 °C
- Dicyandiamid 209,4 °C
- Saccharin 226,5 °C
Specifica
Specifica
| Product Type | Standard Tubes Stallions |
| Include | 8 Tubes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?