missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Bromocresol Green sodium salt
Click to view available options
Quantità:
5 g
25 g
100 g
Descrizione
Bromocresol Green sodium salt is used as a pH indicator. It is a pH sensitive triphenylmethane dye useful in various colorimetric detection studies and as an activity tracking dye for DNA agarose gel electrophoresis. It is also used in TLC (thin-layer chromatography) for visualizing compounds containing functional groups having pKa less than 5.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Bromocresol Green sodium salt is used as a pH indicator. It is a pH sensitive triphenylmethane dye useful in various colorimetric detection studies and as an activity tracking dye for DNA agarose gel electrophoresis. It is also used in TLC (thin-layer chromatography) for visualizing compounds containing functional groups having pKa less than 5.
Solubility
Soluble in water and ethanol.
Notes
Transition interval: pH 3.8 (yellow) to pH 5.4 (blue)Incompatible with strong oxidizing agents.
Bromocresol Green sodium salt is used as a pH indicator. It is a pH sensitive triphenylmethane dye useful in various colorimetric detection studies and as an activity tracking dye for DNA agarose gel electrophoresis. It is also used in TLC (thin-layer chromatography) for visualizing compounds containing functional groups having pKa less than 5.
Solubility
Soluble in water and ethanol.
Notes
Transition interval: pH 3.8 (yellow) to pH 5.4 (blue)Incompatible with strong oxidizing agents.
Specifica
Materiale o nome chimico | Bromocresol Green sodium salt |
Punto di fusione | ∼230°C (decomposition) |
Informazioni di solubilità | Soluble in water and ethanol. |
Peso formulazione | 720.01 |
Quantità | 5 g |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'