missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Bustier 7488-Black
Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.
Marca: Uvex™ 8830711
Dettagli aggiuntivi : Peso : 0.24700kg
Descrizione
- Color: Black
- Material: 68% Dryarn, 28% Tencel,4% Elasthan, 200 gsm
- Seamless underwear without disturbing seams
- Moisture-regulating
- Blend with natural fibers
- Integrated functional zones
- Maximum comfort
- OEKO-TEX™ Standard 100
- Sizes: XS/S - 3XL/4XL
- Care: washable at 30 ° C, not chlorine, not bleaching, not drying, not ironing, not cleaning
Specifica
Medium/Large | |
Black | |
200 g/m² |