missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ L/S™ Bulk-Packed Pump Tubing
Convenient and cost-effective
Marca: Masterflex™ 06436-35
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Combines biocompatibility of silicone with chemical resistance similar to Tygon™
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Very low protein binding
- Heat sealable, weldable
- Economical tubing
- Applications: General-purpose lab uses requiring high performance and long life
- Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, opaque white
- This bulk tubing comes in convenient cases containing up to 20 sealed bags of tubing (depending on tubing size).
- Bulk tubing eliminates individual cardboard boxes, reduces unpacking time, and saves you money on shipping.
- Tubing comes in 25-ft bags.
Specifica
FDA approved | |
C-Flex | |
-40°C | |
2600 mL/min | |
Autoclave, Ethylene Oxide, Gamma Irradiation | |
660 mm Hg |
Yes | |
7.6 m | |
35 | |
3/8 in. | |
1.03 bar | |
100°C |