missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER CC-315B Heating Bath Circulator
Heating bath circulators with a stainless steel bath allow the temperature control of internal and external thermoregulation tasks. Items can be directly thermoregulated by placing them in a thermostat bath and the control of externally connected applications is also possible.
Marca: HUBER 2007.0001.01
Descrizione
- Pilot ONE controller with Plug and Play technology
- Precise temperature control
- 5.7 in. touchscreen, comfortable menu navigation
- Over temperature and low level protection
- Safety class III/FL (DIN 12876)
- Powerful pressure/suction pump
- Programmer with calendar and clock functions
- 5-point calibration
- Pt100 sensor connection
- Heating circulator Bath
- Temperature range: 28°C to 300°C
- Heating capacity convertible: 3.0 / 3.5kW
- Pressure pump max.: 25L/min / 0.7bar
- Suction pump max.: 18,5L/min / 0.4bar
- Pump connection: M16 x 1 male
Specifica
Safety class III/FL (DIN 12876) | |
Heating Circulation Bath | |
CC-315 B | |
335 mm | |
220/240 V |
28°C to 300°C | |
3-3.5 kW | |
±0.02°C | |
433 mm | |
50/60 Hz |