missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Centrifuge Rotor Angle Head

Nickel Electro™ Clifton™ Centrifuge Rotor Angle Head comes in different capacities that hold either 8, 12, or 24 tubes.

Marca:  Nickel Electro™ R030-1

Dettagli aggiuntivi : Peso : 1.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 12823282

  • 484.00€ / Pezzo


Spedizione stimata
24-03-2021
Aggiungi al carrello

Requires : dimForUseWithEquipment

Descrizione

Descrizione

  • Can be removed from centrifuge for cleaning
  • The advantage of the angle head is that tubes which have large screw caps can be centrifuged.
  • The large capped tubes obstruct the normal swing out head.
  • Converts normal swing out head range Centrifuge to a fixed head.
Specifica

Specifica

8 x 15mL
5000rpm
Universal Rotor
Videos
SDS
Documenti