missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CellXpert™ C170 CO2 Incubator, 4-door, Right, 230 V EU

Product Code. 16815371 Shop All Eppendorf Products
Change view
Click to view available options
Chamber Material:
Stainless Steel
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Chamber Material Unit Size
16815371 Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 16815371 Supplier Eppendorf™ Supplier No. 6734000041
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Spedizione stimata: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The CellXpert™ C170 CO2 incubator has a high useable volume to footprint ratio, and ensures a consistent, uniform atmosphere. The seamless chamber means and a fanless design makes it easy to clean and the 140°C High Temperature Disinfection provides effective decontamination.

  • Inner door with 4 door segments, handle right side, 220 to 240 V, 50/60 Hz
  • Easy cleaning: Seamless chamber, easy disassembly in 40 s
  • Effective contamination protection: 140°C High Temperature Disinfection (HTD), no internal fan-associated HEPA-filters necessary
  • Temperature uniformity: Innovative heating concept with multiple independent temperature sensors – verified at 27 spots inside the incubator according to German DIN 12880 norm
  • Fast recovery after door opening: Temperature and CO2 in less than 5 min – no regulation overshoot for sample safety
  • Enhanced vibration and turbulence protection: No fan inside
  • Save money: Up to 25 % more usable space by fanless design, no internal expendable parts (e.g. fan-associated HEPA-filters), significantly reduced gas consumption
  • Eppendorf Quality: Engineered and produced in Hamburg, Germany
  • If you need more options (e.g. O2 control, humidity monitoring, copper interior), 180°C disinfection, or future flexibility – consider the CellXpert™ C170i
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.0 ft.3
Capacity (Metric) 170 L
Chamber Material Stainless Steel
CO2 Sensor Technology IR Sensor
Oxygen Control Optional 0.1 to 20%
Plug Type EU
Temperature Range (Metric) Ambient +4° to 50°C
Display Standard Display
O2 Sensor Technology ZrO2 (Zirconium Dioxide)
Ports 2
Dimensions (D x W x H) Interior 44.5 x 53.9 x 69.2 cm (17.5 x 21.2 x 27.2 in.)
Dimensions (L x W x H) 71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.)
Electrical Requirements 220/240 V, 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.