missing translation for 'onlineSavingsMsg'
Learn More

Chromalite™ CGA Gel Strong Base Anion Activated Styrene/ Polydivinylbenzene Copolymer, Purolite™

Chromalite™ CGA are chromatographic anion exchange resin with a polymer designed for small organic and inorganic compound separation and purification. It contains styrenic resin beads crosslinked with 2, 4 or 8% divinylbenzene (DVB).

Marca:  Chromalite LS04997-192

Dettagli aggiuntivi : Peso : 0.25000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17049543

  • 376.00€ / 250g

Spedizione stimata: 11-10-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Ion exchange chromatography
  • Desalting of biomolecules after fermentation
  • Suitable for inorganic, organic and biological molecule separation
  • High chemical stability
  • Medium particle size for high performance
  • High purity (very low extractables content) so do not require pre-treatment
  • Manufactured by proprietary method (jetting) for uniform particle sizes
  • Exceptional kinetic and packing properties
  • Compliant with FDA regulation 21 CFR 173.25
  • Compliant with ResAP(2004) 3
  • Halal, Kosher and TSE/BSE/GMO free
Specifica

Specifica

Cross-linking: 8%
45 to 60%
min. 1.2 eq/L Cl-; min. 3.5 eq/kg Cl-
Use within 5 years from date of manufacture; Store at 2°C to 20°C
CGA200x8Ac
Quaternary Ammonium
Pale yellow to dark yellow spherical beads
150 to 300 μm
250 g
Ionic form as shipped: Acetate
Wet
1 to 14 pH
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali