missing translation for 'onlineSavingsMsg'
Learn More

Chromalite™ CGC Gel Strong Acid Cation Activated Styrene/ Polydivinylbenzene Copolymer, Purolite™

Chromalite™ CGC are chromatographic cation exchange resin with a polymer designed for small organic and inorganic compound separation and purification. It contains styrenic resin beads crosslinked with 2, 4 or 8% divinylbenzene (DVB).

Marca:  Chromalite LS04881-192

Dettagli aggiuntivi : Peso : 0.25000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17029523

  • 376.00€ / 250g

Spedizione stimata: 28-09-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Ion exchange chromatography
  • Desalting of biomolecules after fermentation
  • Suitable for inorganic, organic and biological molecule separation
  • High chemical stability
  • Medium particle size for high performance
  • High purity (very low extractables content) so do not require pre-treatment
  • Exceptional kinetic and packing properties
  • Compliant with FDA regulation 21 CFR 173.25
  • Compliant with ResAP(2004) 3
  • Halal, Kosher and TSE/BSE/GMO free
  • Note: CGC resins occasionally exhibit colour release into surrounding water after prolonged storage (this will not affect performance). In such cases it is recommended to rinse the affected resin with sufficient volumes of water to remove this colour release before putting the resin into service.
Specifica

Specifica

Cross-linking: 8%
45 to 60%
min. 1.7 eq/L Cl-; min. 5.0 eq/kg Cl-
Use within 5 years from date of manufacture; Store at 2°C to 20°C
CGC100x8
Sulphonic acid
Orange to dark brown spherical beads
50 to 175 μm
250 g
Ionic form as shipped: H+
Wet
1 to 14 pH
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali