missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Conductivity Meter NineFocus™ NF3000™
GREENER_CHOICE

Codice prodotto. 31454088 Sfoglia Tutto Mettler Toledo Prodotti
Cambia vista
Click to view available options
Modello:
NF3000 AMM BASE
NF3000 KIT
NF3000 PURE H2O
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Modello
31454088 NF3000 PURE H2O
31454067 NF3000 KIT
31454057 NF3000 AMM BASE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 31454088 Fornitore Mettler Toledo™ N. del fornitore 30997011

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

High-performance, multiparameter benchtop meter for compelling precision in pH, conductivity, ion concentration, redox, and dissolved oxygen determinations. The modular meter is at its best with the smart digital InLab™ DES™ sensors.

  • Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity.
  • Data integrity: The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
  • Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors.
  • Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience.
  • Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors.
  • Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
  • Maximum Sensor Flexibility: Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module.

All units include one measurement module, an electrode arm, and standards for initial calibration.

  • The NF3000 Kit includes an InLab 731 Pro-DES sensor
  • The NF3000 Pure H2O Kit includes an InLab 741 Pro-DES sensor
  • The NF3000 AMM Base includes one conductivity analog measurement module for ISM/non-ISM sensors
TRUSTED_SUSTAINABILITY

Specifica

Precisione (conduttività) 0.5 %
Measurement Modes Conductivity with Temperature
Calibrazione Conductivity, TDS, Salinity, Temperature
Intervallo (conduttività) 0.001 μS/cm to 2000 mS/cm
Risoluzione (conduttività) 0.001 to 0.1
Temperature Range (Metric) -30°C to +130°C
Risoluzione (temperatura) 0.1°C
Precisione (Temperatura) ±0.1°C between 0°C and 100°C
Tipo di display Color TFT (7 in.)
Opzione di retroilluminazione Yes
Memoria 3000 Result Sets
Punti dati 2000
Tipo di funzione registro Automatic by Interval or Event, Manual
Dettagli di gestione dei dati PC, Printer, USB stick
Certificazione/Conformità CE, WEEE, RoHS
Protezione IP IP52
Dimensioni (L x P x A) 40 x 30 x 34 cm
Peso (sistema metrico) 2 kg
Modello NF3000 PURE H2O
Lingue Chinese Simplified, Chinese Traditional, English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Thai, Turkish
Canali 4 (Customizable with modules)
Tipo Conductivity Meter
Accuracy -30 to 130°C
Larghezza (sistema metrico) 30 cm
Altezza (sistema metrico) 34 cm
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.