missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Consumables Kits for iCAP™ MX and iCAP™ Q/Qnova Series ICP-MS Systems
Sfoglia Tutto Thermo Scientific ProdottiDescription
Use the Thermo Scientific™ iCAP™ MX and iCAP™ Q/Qnova Series ICP-MS Consumables Kits, including consumables for continual regular maintenance, to ensure your system is achieving maximum performance.
Includes the following consumables to run the ICP-MS system for one year:
- Quartz torch
- Quartz injector, 5 mm
- Replacement sample and skimmer cones (incl. spare sample cone gaskets)
- For iCAP Qnova: Replacement inserts (2.8 mm, 3.5 mm, 4.5 mm)
- Tubing for sample introduction (includes peristaltic pump tubing)
Specifications
Specifications
| Tipo | Consumables Kit |
| Descrizione | iCAP Q/Qnova Series Consumables Kit |
| Da utilizzare con (apparecchiatura) | iCAP Q/Qnova ICP-MS Systems |
| Include | Torch, Inserts, Cones and Sample Introduction Tubing |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?