missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copper based methanol synthesis catalyst, Thermo Scientific Chemicals
Click to view available options
Quantità:
500 g
1 kg
2.5 kg
Descrizione
Lurgi-low pressure process for methanol synthesis also uses a copper based catalyst which is CuO/ZnO.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Copper based methanol synthesis catalyst |
Colore | Brown to Black |
Quantità | 500 g |
Numero UN | UN3077 |
Informazioni di solubilità | Insoluble in water. |
Forma fisica | Pellets |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'