missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copper gauze, 140 mesh woven from 0.056mm (0.0022in) dia wire, Thermo Scientific Chemicals
Click to view available options
Quantità:
75 x 75 mm
150 x 150 mm
300 x 300 mm
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Copper gauze |
Nota nome | 140 mesh woven from 0.056mm (0.0022 in.) dia. wire |
Quantità | 75 x 75 mm |
Dimensioni maglia | 140 Mesh |
Odore | Odorless |
Forma | Wire Cloth |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'