missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copper gauze, 60 mesh woven from 0.19mm (0.0075in) dia wire, Thermo Scientific Chemicals
Click to view available options
Quantità:
300 x 300 mm
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Copper |
Aspetto | Copper colored guaze |
Quantità | 300 x 300 mm |
Dimensioni maglia | 60 Mesh |
Odore | Odorless |
Forma | Wire Cloth |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'