missing translation for 'onlineSavingsMsg'
Learn More

CPC™ Inserti e raccordi subminiaturizzati a sgancio rapido, Serie SMC

Codice prodotto. 11935454
Cambia vista
Click to view available options
Product Type:
Corpo portagomma in linea senza valvola
Hose Barb Non-Valved In-line Coupling Body
Inserto portagomma senza valvola
Materiale:
Acetal
Resina acetalica
Flessibile flangiato:
1/16 in.
1/8 in.
Overall Length (Metric):
19 mm
19 to 22 mm
21.8 mm
22 mm
Dimensione della confezione:
pezzi 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Product Type Materiale Flessibile flangiato Overall Length (Metric) unitSize
11935454 Inserto portagomma senza valvola Resina acetalica 1/16 in. 19 mm pezzi 10
11945454 Inserto portagomma senza valvola Resina acetalica 1/8 in. 22 mm pezzi 10
11965474 Hose Barb Non-Valved In-line Coupling Body Acetal 1/8 in. 21.8 mm pezzi 10
11905474 Hose Barb Non-Valved In-line Coupling Body Acetal 1/16 in. 19 to 22 mm pezzi 10
11915474 Corpo portagomma in linea senza valvola Resina acetalica 1/8 in. 22 mm pezzi 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 11935454 Fornitore CPC™ N. del fornitore SMM01

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Visualizzare prodotti alternativi

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

  • Flow sizes to 0.37 in. (9.5mm)
  • Easy push-button or twist-off disconnection
  • Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
  • Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
  • Audible click is heard when coupling has been fully engaged
  • Inserts are available in straight-through or shut-off valve flow configurations

†Fits the insert for either the 1/16 or 1/8 in. tube I.D.

‡Tubing sizes must match stated inside and outside diameter.

Specifica

Autoclavabile
Materiale Resina acetalica
Overall Length (English) 0.75 pollici
Overall Length (Metric) 19 mm
Da utilizzare con 1.6 mm
Min. Operating Temperature (English) −40°F
Min. Operating Temperature (Metric) °
Flessibile flangiato 1/16 in.
Altezza (sistema metrico) 12.1 mm
Altezza (sistema imperiale) 0.48 pollici
Colore Bianco
Pressione massima 100 psi
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Inserto portagomma senza valvola
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.