Learn More
CPC™ Standard-Volume Quick-Disconnect Inline Hose-Barb Inserts: With Straight-Through Flow
Without shut-off valve
Marca: CPC™ PLC22006
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Flow sizes to 0.37 in. (9.5mm)
- Easy push-button or twist-off disconnection
- Chemical and corrosion resistant quick-disconnect bodies and inserts compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
- In white acetal or almond polypropylene, which can be mixed or matched for a variety of coupling types
- Type 316 stainless-steel metal parts (internal springs, valves or thumb latches)
- Ideal for use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
- Audible click is heard when coupling has been fully engaged; push-button or twist-off disconnection
- Complete coupling set requires both a body and an insert (sold separately)
- Note: Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Applications:
For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Specifica
Hose Barb Valved In-line Coupling Insert | |
Acetal | |
34.5 to 46 mm | |
-40°F | |
15.7 mm | |
White | |
180°F |
0.37 mm | |
1.36 to 1.81 in. | |
9.5mm | |
-40°C | |
0.62 in. | |
120 psi | |
82°C |