missing translation for 'onlineSavingsMsg'
Learn More

GA International Cryogenic Barcode Labels for Liquid Nitrogen Storage

Codice prodotto. 17870088
Encompass_Preferred
Cambia vista
Click to view available options
Colore:
Blue
Green
Pink
Yellow
Dimensioni (L x P):
25.4 x 12.7 mm
25.4 x 25.4 mm
31.8 x 22.2 mm
38.1 x 19.1 mm
76.2 x 25.4 mm
Diametro (sistema metrico):
25.4 mm
76.2 mm
Dimensione della confezione:
pezzi 1000
pezzi 2000
pezzi 3000
pezzi 5000
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Colore Dimensioni (L x P) Diametro (sistema metrico) unitSize
17870088 Green 38.1 x 19.1 mm 25.4 mm pezzi 1000
17868917 Green 38.1 x 19.1 mm 76.2 mm pezzi 2000
17840958 Blue 25.4 x 25.4 mm 25.4 mm pezzi 1000
17890668 Green 25.4 x 25.4 mm 25.4 mm pezzi 1000
17860858 Pink 25.4 x 25.4 mm 25.4 mm pezzi 1000
17858827 Yellow 25.4 x 25.4 mm 25.4 mm pezzi 1000
17820398 Blue 25.4 x 25.4 mm 76.2 mm pezzi 3000
17859597 Green 25.4 x 25.4 mm 76.2 mm pezzi 3000
17899497 Pink 25.4 x 25.4 mm 76.2 mm pezzi 3000
17868827 Yellow 25.4 x 25.4 mm 76.2 mm pezzi 3000
17890958 Blue 76.2 x 25.4 mm 25.4 mm pezzi 1000
17880958 Green 76.2 x 25.4 mm 25.4 mm pezzi 1000
17879117 Yellow 76.2 x 25.4 mm 25.4 mm pezzi 1000
17880478 Blue 76.2 x 25.4 mm 76.2 mm pezzi 1000
17889407 Green 76.2 x 25.4 mm 76.2 mm pezzi 1000
17861258 Yellow 76.2 x 25.4 mm 76.2 mm pezzi 1000
17850118 Blue 25.4 x 12.7 mm 25.4 mm pezzi 1000
17841088 - 25.4 x 12.7 mm 25.4 mm pezzi 1000
17840598 Pink 25.4 x 12.7 mm 25.4 mm pezzi 1000
17810838 Yellow 25.4 x 12.7 mm 25.4 mm pezzi 1000
17868977 Blue 25.4 x 12.7 mm 76.2 mm pezzi 5000
17849667 Green 25.4 x 12.7 mm 76.2 mm pezzi 5000
17890548 Pink 25.4 x 12.7 mm 76.2 mm pezzi 5000
17819877 Yellow 25.4 x 12.7 mm 76.2 mm pezzi 5000
17890938 Green 31.8 x 22.2 mm 25.4 mm pezzi 1000
17850658 Yellow 31.8 x 22.2 mm 25.4 mm pezzi 1000
17859877 Green 31.8 x 22.2 mm 76.2 mm pezzi 1000
17889777 Yellow 31.8 x 22.2 mm 76.2 mm pezzi 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
This item is not returnable. View return policy
Product Code. 17870088 Supplier GA International Supplier No. JTTA10C11GA
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal-transfer cryogenic labels for cryo vials, microtubes, cryo/freezer boxes, etc. destined for storage in liquid and vapor phase liquid nitrogen, laboratory freezers, or transport on dry ice.

  • Resistant to long-term cryogenic storage in freezers and liquid nitrogen, up to -196°C/-321°F
  • Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
  • Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
  • Require no cure time before liquid nitrogen immersion. Will also adhere to wet surfaces
  • Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
  • Available in a variety of colors and sizes

Specifications

Tipo di adesivo Permanent
Colore Green
Finitura Opaco
Formato Rotolo
Materiale Thermoplastic Film
Print Technology Thermal Transfer
Product Type Etichette
Sterilità Non-sterile
Etichette per riga 1 Label
Quantità 1000/Pk.
Forma Rectangle
Intervallo di temperatura (sistema imperiale) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Dimensioni (L x P) 38.1 x 19.1 mm
Lunghezza (sistema imperiale) 0.75 in.
Lunghezza (sistema metrico) 19.1 mm
Larghezza (sistema imperiale) 1.5 in.
Larghezza (sistema metrico) 38.1 mm
Diametro (sistema imperiale) 1 in.
Diametro (sistema metrico) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.