Learn More
Masterflex™ Tygon™ F-4040-A Fuel and Lubricant Tubing
Resists the swelling and hardening caused by hydro-carbon based fluids. Tygon™ F-4040-A Fuel and Lubricant Tubing routinely handles gasoline, kerosene, heating oils, cutting compounds and glycol-based coolants.
Marca: Masterflex™ 95633-00
Dettagli aggiuntivi : Peso : 0.30000kg
Descrizione
Features and Benefits
- Resists embrittlement
- Compatible with most hydrocarbons
- Resistant to swelling
- Highly flexible, easy to install
- Specifically developed for fuels and lubricants
- Ozone and UV light resistant
Typical Applications
- Small engine fuel lines
- General automotive
- Recreational vehicles
- Lawn and garden equipment
- Coolant transfer
- Heating fuels
- Cutting compounds
- Polishing equipment
- Lubrication lines
Specifica
Industrial Tubing | |
0.09 in. | |
Tygon F4040 | |
4.8 mm | |
15 m | |
1.2 mm | |
-40°F | |
1 Ea. | |
Flexible | |
158°F |
Made according to GLP requirements | |
2.4 mm | |
0.19 in. | |
49.2 ft. | |
0.05 in. | |
Transfer of oil, oil products, diesel, kerosene, hot oil, cutting oil, glycol-based coolant. | |
-40°C | |
Yellow | |
3 bar (at 20°C) | |
70°C |