missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deoxybenzoin, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
Descrizione
Deoxybenzoin, is used as a benzoin derivative and as a photoinitiator in vinyl polymerization.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Deoxybenzoin, is used as a benzoin derivative and as a photoinitiator in vinyl polymerization.
Solubility
Soluble in water (partly), methanol, alcohols, and ketones.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Recommended storage temperature: 2 - 8°C. Stable under recommended storage conditions.
Deoxybenzoin, is used as a benzoin derivative and as a photoinitiator in vinyl polymerization.
Solubility
Soluble in water (partly), methanol, alcohols, and ketones.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Recommended storage temperature: 2 - 8°C. Stable under recommended storage conditions.
Specifica
Materiale o nome chimico | Deoxybenzoin |
Punto di fusione | 53°C to 57°C |
Densità | 1.2 |
Punti di ebollizione | 319°C to 321°C |
Punto d'infiammabilità | >110°C (230°F) |
Quantità | 25 g |
Beilstein | 1072876 |
Informazioni di solubilità | Soluble in water (partly),methanol,alcohols,and ketones. |
Peso formulazione | 196.25 |
Percent Purity | 97% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'