Learn More
Diallyl maleate, 95%
Descrizione
Diallyl maleate has potential applications in polyester resins, adhesives, and ion exchange resins. When used at low levels, Diallyl Maleate is an effective agent for the promotion of branching in emulsion polymers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Diallyl maleate has potential applications in polyester resins, adhesives, and ion exchange resins. When used at low levels, Diallyl Maleate is an effective agent for the promotion of branching in emulsion polymers.
Solubility
Soluble in water 151.2 mg/L @ 25°C.
Notes
Store away from strong oxidizing agents. Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Specifica
Specifica
| Materiale o nome chimico | Diallyl maleate |
| Punto di fusione | -47°C |
| Densità | 1.072 |
| Punti di ebollizione | 109°C to 110°C (3 mmHg) |
| Punto d'infiammabilità | 130°C (266°F) |
| Indice di rifrazione | 1.467 |
| Quantità | 1000 g |
| Numero UN | UN2810 |
| Beilstein | 1725954 |
| Informazioni di solubilità | Soluble in water 151.2mg/L @ 25°C. |
| Vedi altri risultati |
RUO – Research Use Only
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.