Learn More
Diethyl acetone-1,3-dicarboxylate, 96%, Thermo Scientific Chemicals
Descrizione
Synthesis of 1-substituted 4-ethoxycarbonyl-5- (ethoxycarbonylmethyl) pyrazoles Diethyl acetone-1, 3-dicarboxylate reacts with N, N-dimethylforma- mide dimethyl acetal (DMFDMA) in ethanol at room temperature. Unexpected product dichotomy is produced in the Biginelli-like condensation of 2-hydroxybenzaldehyde with urea or thiourea and dimethyl or diethyl acetone-1,3-dicarboxylate, respectively, as active methylene components. Ethyl 2-amino-4-(2-ethoxy-2-oxoethyl)thiazole-5-carboxylate (2a), prepared from diethylacetone-1,3-dicarboxylate, sulfuryl chloride and thiourea. Synthesis of diethyl 2,2-diethyl-3,5-dioxopimelate by the reaction of ethyl 3-chloro-3-oxo-2,2-dimethylpropionate with diethyl acetone-1,3-dicarboxylate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Synthesis of 1-substituted 4-ethoxycarbonyl-5- (ethoxycarbonylmethyl) pyrazoles Diethyl acetone-1, 3-dicarboxylate reacts with N, N-dimethylforma- mide dimethyl acetal (DMFDMA) in ethanol at room temperature. Unexpected product dichotomy is produced in the Biginelli-like condensation of 2-hydroxybenzaldehyde with urea or thiourea and dimethyl or diethyl acetone-1,3-dicarboxylate, respectively, as active methylene components. Ethyl 2-amino-4-(2-ethoxy-2-oxoethyl)thiazole-5-carboxylate (2a), prepared from diethylacetone-1,3-dicarboxylate, sulfuryl chloride and thiourea. Synthesis of diethyl 2,2-diethyl-3,5-dioxopimelate by the reaction of ethyl 3-chloro-3-oxo-2,2-dimethylpropionate with diethyl acetone-1,3-dicarboxylate.
Solubility
Insoluble in water and soluble in alcohol, ester, benzene.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
Specifica
Materiale o nome chimico | Diethyl acetone-1,3-dicarboxylate |
Densità | 1.113 |
Punti di ebollizione | 134°C to 135°C (10 mmHg) |
Punto d'infiammabilità | 86°C (186°F) |
Indice di rifrazione | 1.44 |
Quantità | 50 g |
Beilstein | 640146 |
Informazioni di solubilità | Insoluble in water and soluble in alcohol,ester,benzene. |
Peso formulazione | 202.21 |
Percent Purity | 96% |
RUO – Research Use Only