missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dimethyl isobutylmalonate, 98%, Thermo Scientific™
Click to view available options
Quantità:
5 g
25 g
Imballaggio:
Glass bottle
Descrizione
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifica
Materiale o nome chimico | Dimethyl isobutylmalonate |
Nota nome | 98% |
Colore | Colorless to Yellow |
Punti di ebollizione | 211.0°C (763.0 mmHg) |
Spettro a infrarossi | Authentic |
Intervallo percentuale saggio | 97.5% min. (GC) |
Imballaggio | Glass bottle |
Indice di rifrazione | 1.4230 to 1.4250 |
Quantità | 5 g |
Peso formulazione | 188.23 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'