missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diphenylamine, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
2500 g
Descrizione
Diphenylamine is employed as harvest scald inhibitor for apples indoor drench treatments due to its antioxidant property. Alkyl derivatives of diphenylamine are used as anti-ozonants in the rubber manufacturing. It is used as lubricants and acts as a stabilizer for plastics. In the analytical chemistry, it is used to test the nitrate ion in association with ammonium chloride in sulfuric acid.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Diphenylamine is employed as harvest scald inhibitor for apples indoor drench treatments due to its antioxidant property. Alkyl derivatives of diphenylamine are used as anti-ozonants in the rubber manufacturing. It is used as lubricants and acts as a stabilizer for plastics. In the analytical chemistry, it is used to test the nitrate ion in association with ammonium chloride in sulfuric acid.
Solubility
Soluble in ethanol, acetone, benzene, carbon tetrachloride, pyridine and ethyl acetate. Slightly soluble in chloroform.
Notes
Incompatible with strong acids, strong oxidizing agents. Keep the container tightly closed in a cool and well-ventilated area.
Diphenylamine is employed as harvest scald inhibitor for apples indoor drench treatments due to its antioxidant property. Alkyl derivatives of diphenylamine are used as anti-ozonants in the rubber manufacturing. It is used as lubricants and acts as a stabilizer for plastics. In the analytical chemistry, it is used to test the nitrate ion in association with ammonium chloride in sulfuric acid.
Solubility
Soluble in ethanol, acetone, benzene, carbon tetrachloride, pyridine and ethyl acetate. Slightly soluble in chloroform.
Notes
Incompatible with strong acids, strong oxidizing agents. Keep the container tightly closed in a cool and well-ventilated area.
Specifica
Materiale o nome chimico | Diphenylamine |
Punto di fusione | 52°C to 55°C |
Densità | 1.16 |
Punti di ebollizione | 302°C |
Punto d'infiammabilità | 152°C (305°F) |
Odore | Weak |
Formula lineare | (C6H5)2NH |
Quantità | 100 g |
Numero UN | UN3077 |
Beilstein | 508755 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'