missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Oil Centrifuge Tubes
Used for the determination of water and sediments in crude oils.
Marca: DWK Life Sciences 216032405
Dettagli aggiuntivi : Peso : 0.42600kg
Descrizione
- Markings and graduations are lasered and therefore have excellent resistance to aggressive solvents.
- Unsurpassed legibility and line uniformity across the entire scale range
- Complies with USP Type I and ASTM E438, Type I, Class A as well as the specifications of the American Petroleum Institute (API) and the American Society for Testing and Materials (ASTM).
- Calibrated to contain
- The closest volumetric measurement tolerance exists compared to competing products.
Specifica
Autoclavable | |
No | |
Conical, Long Cone | |
No | |
Centrifugation, Separation of Different Particles, Separation of Materials, Petrochemistry |
37.5 mm | |
Non-sterile | |
100 mL | |
Borosilicate Glass (3.3) | |
Yes |